New Age Industrial Nesting “Z” Type Sheet Pan Rack, 30 Pan Capacity, 20-3/8"W x 26"D x 69-3/4"H
Write a Review
|
Questions & Answers (0)
Product Description
The New Age Industrial 1330Z Full-Size End Loading Z Type Nesting Heavy Duty Aluminum Sheet Pan Rack offers efficient storage and robust performance. Designed for 13" x 18", 14" x 18", and 18" x 26" pans, it features a nesting "Z" type design, saving 30% storage space compared to standard racks. The all-welded construction ensures maximum strength and stability, with gusset-reinforced cross braces to prevent racking. This NSF certified rack supports pans by the bottom for even load distribution and worry-free handling. Equipped with four 5" heavy-duty plate-type casters with non-marking wheels, it provides easy maneuverability and floor protection. With a 30 pan capacity and 2" spacing, this rack is built for long-term, maintenance-free use, featuring smooth, easy-to-clean, sealed seams.
PRICE
$1,099.00
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-3/8 in |
| Depth | 26 in |
| Height | 69-3/4 in |
| Weight Capacity | 700 lbs |
| Runner Space | 2 in |
| Pan Size | 18 x 26 |
Product Details
| Assembly Required | Yes |
| Type | Pan Rack |
| Caster Type | Swivel Plate |
| Casters | 4 |
| Material | Aluminum |
| Pan Capacity | 30 |
| Package Quantity | 1 |
| Manufacturers Part Number | 1330Z |
| Load Type | End Load |
| Brand | New Age Industrial |
Warranty
| Warranty | 5 |
Compliance & Certifications
| Certifications | NSF |