Rubbermaid® 3317 Max Systems Rack-Black
Write a Review
|
Questions & Answers (0)
Product Description
Rubbermaid® FG331700BLA 3317 Max System
The Rubbermaid FG331700BLA 3317 Max System end load steam table pan rack is an innovative system specially designed to work with fullsize food pans, food boxes and gastronorm size food pans. This steam table pan rack has soft, rounded corners to protect walls, doors, and other equipment in your kitchen and restaurant. The rack has four 5" non-marking swivel plate casters, 2 locking and 2 are non-locking. It is USDA Meat and Poultry Group compliant and certified to NSF Std. #2.
The Rubbermaid FG331700BLA 3317 Max System end load steam table pan rack is an innovative system specially designed to work with fullsize food pans, food boxes and gastronorm size food pans. This steam table pan rack has soft, rounded corners to protect walls, doors, and other equipment in your kitchen and restaurant. The rack has four 5" non-marking swivel plate casters, 2 locking and 2 are non-locking. It is USDA Meat and Poultry Group compliant and certified to NSF Std. #2.
PRICE
$669.00
3
3
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-5/8 in |
| Depth | 23-3/4 in |
| Height | 67-7/8 in |
| Weight Capacity | 175 lbs |
| Runner Space | 2 in |
| Pan Size | 18"x26" |
Product Details
| Type | Steam Table |
| Casters | 5" |
| Material | Plastic |
| Pan Capacity | 18 |
| Manufacturers Part Number | FG331700BLA |
| Load Type | End Load |
| Brand | Rubbermaid |