Baseline® Neurological Buck Hammer with 128 cps Tuning Fork
Write a Review
|
Questions & Answers (0)
Product Description
Percussion hammer can be used to elicit responses during examination. One side of instrument has neurological buck hammer head. Unit also has a 128 cps tuning fork, point, brush and pinwheel. Image shown with assorted sizes.
PRICE
$30.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 2 in |
| Height | 1/2 in |
| Weight | 0.4 lbs |
Product Details
| Type | Medical Hammer |
| Material | Stainless Steel |
| Description | Neurological Buck Hammer with 128 cps Tuning Fork |
| Color | Black |
| Manufacturers Part Number | 12-1511 |
| Brand | Baseline |