Baseline® 6-Piece Tuning Fork Set with Carrying Case
Write a Review
|
Questions & Answers (0)
Product Description
Evaluate hearing and vibratory sensation. Non-magnetic, corrosion-resistant aluminum alloy construction for light weight and durability. This set includes 6-piece tuning forks (128, 256, 512, 1024, 2048, 4096 cps).
PRICE
$115.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 6 in |
| Height | 2 in |
| Weight | 3 lbs |
Product Details
| Type | Tuning Forks |
| Color | Multi-Colored |
| Style | Unweighted |
| Material | Aluminum Alloy, Plastic Case |
| Package Quantity | 6 |
| Description | 6-Piece Tuning Fork Set with Carrying Case |
| Manufacturers Part Number | 12-1460 |
| Brand | Baseline |
| Frequency | 128, 256, 512, 1024, 2048, 4096 cps Hz |