Baseline® Student Grade Tuning Fork, 512 cps
Write a Review
|
Questions & Answers (0)
Product Description
Evaluate hearing and vibratory sensation. Non-magnetic, corrosion-resistant aluminum alloy construction for light weight and durability. Student grade tuning fork, 512 cps.
PRICE
$6.90
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 in |
| Width | 2 in |
| Height | 1/2 in |
| Weight | 0.2 lbs |
Product Details
| Type | Tuning Forks |
| Color | Silver |
| Style | Unweighted |
| Material | Aluminum Alloy |
| Package Quantity | 1 |
| Description | Student Grade Tuning Fork |
| Manufacturers Part Number | 12-1477 |
| Brand | Baseline |
| Frequency | 512 cps Hz |