Baseline® 2-Piece Tuning Fork Sensory Evaluation Set
Write a Review
|
Questions & Answers (0)
Product Description
Evaluate hearing and vibratory sensation. Non-magnetic, corrosion-resistant aluminum alloy construction for light weight and durability. This set includes 2-piece tuning forks (30 and 256 cps).
PRICE
$45.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 6 in |
| Height | 2 in |
| Weight | 2 lbs |
Product Details
| Type | Tuning Forks |
| Color | Silver |
| Style | Unweighted |
| Material | Aluminum Alloy |
| Package Quantity | 2 |
| Description | 2-Piece Tuning Fork Sensory Evaluation Set |
| Manufacturers Part Number | 12-1461 |
| Brand | Baseline |
| Frequency | 30, 256 cps Hz |