Consider the F180 Professional folding saw as your 'go-to' saw. It's the cost-effective folding saw that is ideal for every pruning task and outdoor project you have in mind. It's also perfect for the home gardener. This lightweight strong folding saw equipped with fine teeth on a 7-inch blade. The F180 Professional securely and effortlessly locks in two different angle positions, allowing you to cut quickly through green wood branches and small firewood. Expect to cut with ease as Silky's F180 Professional folding saw is constructed from a lightweight, fiberglass polypropylene with a rubber insert to ensure a comfortable and secure grip. This is the perfect tool that's handy enough to want to keep in your pocket, glove compartment or toolbox. 0.4 pounds (180 grams) weight, 8.86-inch (225mm) folded length. 7-inch (180mm) blade length, 1.2mm blade thickness, 12 teeth per inch (14 teeth per 30mm) Fine teeth configuration, Cut capacity 3.6" Hard Chrome Plated. Made in Japan. Product applications include pruning & trimming, lawn & garden, hunting & outdoors. Limited lifetime warranty against defects in material and workmanship.
Silky New F-180 Folding Saw, 180MM, Fine Teeth
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 9.6 in |
| Width | 2.4 in |
| Height | 0.7874 in |
| Weight | 2 lbs |
| Blade Length | 7 in |
Product Details
| Teeth per 30 mm | 14 |
| Teeth per Inch | 12 |
| Material | Japanese Steel |
| Handle Color Family | Orange |
| Manufacturers Part Number | 141-18 |
| Tooth Type | Fine |
| Brand | Silky |
Related Products
Features: Extra Long, Slender Nose - Offering an exceptional reach into the narrowest spaces, the extra long and slender nose tapers from a slightly wider base to a fine tip. To make sure the tip can consistently grasp the tiniest wires or parts, the base of the jaws is relieved with a small gap (0.3 mm +/- 0.1 mm) to prevent contact that would keep the tips from closing tightly together Smooth Jaws - Designed for jewelry, model making, and other delicate work, the faces of the jaws are smooth and flat to safely grasp soft metals and finished parts without marring sensitive surfaces ...
Features: For fine and medium-thick materials, such as plywood, laminates and plastics Long-lasting sharpness from the super-sharp UT teething, hardpoint teeth with 11 TPI Rounded cutting nose for pocket cuts The universal toothing is strong and hard wearing, suitable for both rip and cross cutting in all types of wood 3-sided ground tooth form ensures excellent results in all types of wood Curved, toothed nose for starting cuts in the middle of the surface of the work piece Screwed two-component handle with a perfect rubberised grip and good sawing support, can be used for approximate ...
15" ProTouch™ Course Cut Saw Made of steel teeth using M2™ Tooth Technology for a fast and efficient cut and a hardwood handle for long lasting durability. Deep Gullets™ and Easy-Start teeth provide rapid and smooth cutting with rapid removal of wood chips. The Thick-Body™ blade built for rigidity and superb control. Tapered-Pitch™ nose improves clearance and stability. ProTouch handle provides an ergonomic design for maximum comfort and durability. Available type is Course . Blade length is 15" . Blade thickness is 1mm . Tooth count is 9 pt . Carton quantity ...
Beautifully balanced, straight, root-cutting saw with a 9-1/2-inch, ultra-strong, mono-constructed blade. Now root cutting can be done without the worry of tool or teeth damage. Features rust-resistant, hard chrome-plated (including teeth), taper-ground blade with an impulse-hardened, non-set tooth design for greater cutting efficiency. Utilizes proprietary Silky MIRAI-ME (Smooth Cutting) Technology The Teeth of the Future! The precision-ground, razor sharp blade with four cutting angles provide fast, clean and extremely smooth cutting action.The Silky Gomtaro handsaw is a great ...
Made of steel teeth using M2™ Tooth Technology for a fast and efficient cut and a hardwood handle for long lasting durability. Deep Gullets™ and Easy-Start teeth provide rapid and smooth cutting with rapid removal of wood chips. The Thick-Body™ blade built for rigidity and superb control. Tapered-Pitch™ nose improves clearance and stability. ProTouch handle provides an ergonomic design for maximum comfort and durability. Available type is Fine . Blade length is 15" . Blade thickness is 1mm . Tooth count is 9 pt . Carton quantity is 6 .