- ASTM Labels
- Properly mark existing magnetic and non-magnetic supplies
- Semi-permanent adhesive
- Split back for easy removal
Newmatic Medical ASTM Labels, Multi-Color, 18 Labels
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 11340 |
| Package Quantity | 18 |
| Color | Multi-Color |
| Brand | Newmatic Medical |
Related Products
Six tape colors that correspond with familiar hazard color codes to highlight safety information written on the labels. Each roll is 1.9cm (³/₄") wide and 36.4cm (40 yards) long with a 7.6cm (3") inner core. Excellent for use with Write-On™ Multi-Roll Label Tape Dispensers (F13472-0000 and F13473-0000). Adheres to any clean surface, including Teflon®fluoropolymer resin coated materials; peels off without leaving a sticky residue Pencil, ball-point pen or solvent ink marker remain legible under the most demanding laboratory conditions Consists of colored paper with rubber resin ...
Cryogenic storage labels use a special adhesive that is designed to withstand extreme cold temperatures as low as -196° C (-311° F). Our cryogenic storage labels can be printed or written on and will not bleed, smudge or smear. These labels are offered in a wide variety of sizes and colors on rolls or laser sheets perfect for distinguishing various specimens after prolonged periods of cyrogenic storage. Printing instructions and template included. Made in the U.S.A. Multi-Colors (425 labels in blue, green, violet, red and yellow)
Cryogenic storage labels use a special adhesive that is designed to withstand extreme cold temperatures as low as -196° C (-311° F). Our cryogenic storage labels can be printed or written on and will not bleed, smudge or smear. These labels are offered in a wide variety of sizes and colors on rolls or laser sheets perfect for distinguishing various specimens after prolonged periods of cyrogenic storage. Printing instructions and template included. Made in the U.S.A. Multi-Colors (260 labels in blue, green, violet, red and yellow)
Cryogenic and cold storage labels use a special adhesive that is designed to withstand extreme cold temperatures as low as -196° C (-311° F). Our cryogenic and cold storage labels can be printed or written on and will not bleed, smudge or smear. These labels are offered in a wide variety of sizes and colors on rolls or laser sheets perfect for distinguishing various specimens after prolonged periods of cryogenic and cold storage. Printing instructions and template included. Made in the U.S.A. Multi-Colors (960 labels in blue, green, violet, red and yellow)
Cryogenic storage labels use a special adhesive that is designed to withstand extreme cold temperatures as low as -196° C (-311° F). Our cryogenic storage labels can be printed or written on and will not bleed, smudge or smear. These labels are offered in a wide variety of sizes and colors on rolls or laser sheets perfect for distinguishing various specimens after prolonged periods of cyrogenic storage. Printing instructions and template included. Made in the U.S.A. Multi-Colors (780 labels in blue, green, violet, red and yellow)