California Umbrella 9' Patio Umbrella, Newport Series, Silver Pole, Sunbrella 1A, Spectrum Cilantro
Write a Review
|
Questions & Answers (0)
Product Description
9' Newport Series Patio Umbrella With One Piece Silver Anodized Aluminum Center Pole, Oversized Reinforced Fiberglass Ribs, Deluxe Pulley Lift System With Pin Stop, Stainless Steel Hardware, With Sunbrella 1A Spectrum Cilantro 48022 Fabric Canopy and Single Wind Vent. 3 year against defects and 5 year against fade warranty.
PRICE
$749.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 108 in |
| Height | 104 in |
| Weight | 21 lbs |
| Size | 9 ft |
| Pole Diameter | 1-1/2 in |
Product Details
| Type | Market Umbrella |
| Color | Cilantro |
| Open/Close Method | Pulley |
| Tilt | No |
| Pole Color Family | Silver |
| Pole Material | Aluminum |
| Manufacturers Part Number | AATF908AH002-48022 |
| Collection | Newport |
| Shape | Octagon |
| Top Material | Sunbrella Acrylic |
| Brand | California Umbrella |
Warranty
| Warranty | 3 Years Against Defects/5 Years Fade on Fabric |