Model # :WBB95030
MPN #: NP3690
Newsprint Paper, 30 lbs., 36"W x 1650'L, 1 Roll
|
Questions & Answers (0)
Product Description
This paper roll is an economical void-fill. These unprinted sheets are made from 100% recycled paper. They have a 30# basis weight. The papers weigh 44 lbs per roll.
PRICE
$86.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1650 ft |
| Width | 36 in |
| Weight | 44 lbs |
| Basis Weight | 30 lbs |
Product Details
| Type | Roll |
| Material | Paper |
| Package Quantity | 1 roll |
| Description | Newsprint Paper Roll |
| Color | White |
| Recyclable | Yes |