Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Nexel

Model # :WB243010

Nexel® Reach In Freezer, 2 Solid Doors, 47 Cu. Ft., Stainless Steel

Product Description
✓ Digital temperature controls offer precise & constant temperatures ranging from -8°F to 0°F
✓ Adjustable shelving allows users to customize their storage
✓ Bottom-mounted 1/2 HP compressor allows for easy servicing

The Nexel® Reach-in Freezer is your solution for reliable food storage in cafeterias, restaurants, and other commercial foodservice industries. Built for lasting durability, this two-door freezer features a stainless-steel exterior and a high-capacity 47 cu. ft. aluminum interior. It rolls smoothly throughout your facility on 3" casters and is equipped with easy-grip recessed handles, bright incandescent interior lighting, exterior digital temperature controls, and (6) adjustable PVC-coated steel shelves. Limited 1-Year Warranty.

  • (4) Polypropylene swivel casters, two of which are locking, for easy maneuverability
  • Runs on energy-efficient R290 refrigerant & provides excellent thermodynamic performance
  • 90 Lbs. per shelf capacity
  • Doors are lockable & include (2) keys
  • Unit does not display in Celsius
  • PROMOTIONAL PRICE
    $2,399.00

    was $3059.00
    Save $660.00 (22%)
    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width54 in
    Depth32-1/4 in
    Height82-1/2 in
    Weight448 lbs
    Interior Height51-5/8 in
    Cord Length8 ft
    Wheel Diameter3 in
    Interior Depth27-1/8 in
    Interior Width49-3/8 in

    Product Details

    Inside LightingYes
    Door TypeSolid
    Adjustable ShelfYes
    Defrost TypeAutomatic
    MaterialStainless Steel
    Number of Shelves6
    Phase1
    Plug TypeNEMA 5-20P
    Manufacturers Part Number243010
    BrandNexel
    TypeReach In Freezer
    Shelf TypePVC Coated Steel
    Horsepower1 HP
    ColorSilver
    Amperage8.5 A
    Hertz60 Hz
    Caster TypePolypropylene
    Handle TypeRecessed
    Temperature Range-8 To 0 °F
    Capacity47 ft³
    Number of Doors2
    Voltage115 V
    DescriptionReach In Freezer
    Thermostat TypeDigital
    Lock IncludedYes
    Refrigerant TypeR-290

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsETL-UL 471, cETL-CAN/CAS-C22.2 No.120, ETL Sanitary-NSF 10