True® T-Series Reach In Freezer, Glass Door, 23 Cu. Ft., Stainless Steel, Glass Swing Door
Write a Review
|
Questions & Answers (0)
Product Description
True's glass door reach in's are designed with enduring quality that protects your long term investment. Designed using the highest quality materials and components to provide the user with colder product temperatures, lower utility costs, exceptional food safety and the best value in today's food service marketplace. Extra large evaporator coil balanced with higher horsepower compressor and large condenser maintains -10°F (-23.3°C) cabinet temperatures. Ideally suited for both frozen foods and ice cream. NSF Certified. Made in USA.
Note: Casters are not factory installed
Note: Casters are not factory installed
PROMOTIONAL PRICE
$7,485.80was $9599.00
Save $2113.20 (22%)
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Depth | 29-7/8 in |
| Height | 78-3/8 in |
| Weight | 330 lbs |
| Cord Length | 9 ft |
Product Details
| Body Color Family | Stainless |
| Door Type | Glass |
| Adjustable Shelf | Yes |
| Defrost Type | Automatic |
| Material | Stainless Steel |
| Number of Shelves | 3 |
| Phase | 1 |
| Plug Type | NEMA 5-20P |
| Manufacturers Part Number | T-23FG-HC-FGD01 |
| Brand | True |
| Type | Reach In Freezer |
| Shelf Type | Glass |
| Horsepower | 3/4 HP |
| Color | Silver |
| Amperage | 6.2 A |
| Series | T-Series |
| Hertz | 60 Hz |
| Handle Type | Handle Bar |
| Temperature Range | -10 To 0 °F |
| Capacity | 23 ft³ |
| Number of Doors | 1 |
| Voltage | 115 V |
| Description | Reach In Freezer |
| Thermostat Type | Dial |
Warranty
| Warranty | 1 Year On Parts & Labor, 5 Years On Compressor |