Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Turbo Air

Model # :WBM2210947

MPN #: M3F19-1-N

Turbo Air M3 Series Reach In Freezer, Solid Door, 18.7 Cu. Ft., Stainless Steel

Product Description
The 20 cubic foot Turbo Air M3R19-1 solid door reach in freezer is made from the highest quality materials and built to withstand the demands of a commercial kitchen.

Features:
  • Exterior LED digital thermometer
  • Door open beep
  • Self-diagnostic monitoring system
  • Smart defrost system
  • Automatic fan motor delays
  • Door pressure release
  • LED interior lighting
  • Self-cleaning condenser device
  • (1) hinged solid door with recessed handle & lock
  • Field reversible hinge
  • (3) PE coated wire shelves
  • Stainless steel front & sides
  • Aluminum interior with stainless steel floor
  • 4" swivel casters
  • Top mount self-contained compressor, 3/8 HP, 115V/60/1, 4.5 Amps
  • NEMA 5-15P, ETL-Sanitation, cETLus
PRICE
$3,949.00

1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25-1/4 in
Depth31-1/2 in
Height72-1/8 in
Weight194 lbs

Product Details

Door TypeSolid
Adjustable ShelfYes
Defrost TypeAutomatic
MaterialStainless Steel/Aluminum
Number of Shelves3
Phase1
Plug TypeNEMA 5-15P
Manufacturers Part NumberM3F19-1-N
BrandTurbo Air
TypeReach In Freezer
Shelf TypeHeavy Duty, Pe Coated Wire Shelves
Horsepower3/8 HP
ColorSilver
Amperage5.3 A
SeriesM3 Series
Hertz60 Hz
Handle TypeRecessed
Temperature Range-10 To 0 °F
Capacity20 ft³
Number of Doors1
Voltage115 V
DescriptionReach In Freezer
Thermostat TypeDigital

Warranty

Warranty3 Years On Parts, 5 Years On Compressor

Compliance & Certifications

CertificationsETL, Energy Star
Energy Star CertifiedYes