Nexel
Model # :WBB2378910
Nexel® Stainless Steel, Utility Cart Handle, 14"D
Write a Review
|
Questions & Answers (0)
Product Description
Utility Cart Handles are offset tubular handles constructed of 1" steel tubing, grooved on 1" increments for easy shelf adjustment. 33"H. Priced each, sold in packages of 2. Stainless Steel provides stability and durability with a smooth, attractive, electro polished finish. Steel is designed to handle extreme wet, hot or cold environments. Rust and Corrosion resistance make these ideal for any storage requirement. NSF approved for wet or dry use. Includes 1 handle and shelf clips.
PRICE
$42.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 14 in |
| Height | 33 in |
Product Details
| Assembly Required | Yes |
| Type | U Handle |
| Finish | Stainless Steel |
| Material | Steel |
| Color | Stainless Steel |
| Application | Wet/Dry |
| Manufacturers Part Number | AH14S |
| Accessory Type | U Handle |
| Brand | Nexel |
Warranty
| Warranty | Lifetime Limited yr |