Nexel
Model # :WBAD812B
Nexel® Black Epoxy Divider, 12"D x 8"H
Write a Review
|
Questions & Answers (0)
Product Description
Installs easily without the use of bolts, nuts or clips. Attaches at any point along shelf. Black Epoxy is an attractive rugged and affordable finish. Limited Seven Year Warranty. NSF approved for wet or dry use.
PRICE
$4.64
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 12 in |
| Height | 8 in |
Product Details
| Assembly Required | No |
| Finish | Black Epoxy |
| Material | Steel |
| Color | Black |
| Application | Wet/Dry |
| Manufacturers Part Number | AL412B |
| Brand | Nexel |
Warranty
| Warranty | 7 Year Limited |