Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WBS1424GZ

Nexel® S1424G Poly-Green® Epoxy Wire Shelf 24"W x 14"D

Product Description
Nexel® S1424G Poly-Green® Epoxy Wire Shelf 24"W x 14"D

Customize your shelving units with additional shelves or mix shelves and posts to create a custom unit. Poly-Green® features a green powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEXGard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use.

Features:
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 1 shelf and 4 shelf clips
  • Shelves easily adjust without tools at 1" increments
  • NEXGard® anti-microbial agent
  • NSF approved for wet or dry use
  • Limited fifteen year warranty against rust and corrosion


PRICE
$17.50

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 7 units
17.50
Buy 8+ units
16.75Save $0.75 (4%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth14 in
Weight Capacity800 lbs

Product Details

Assembly RequiredNo
TypeWire Shelf
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorGreen Epoxy
ApplicationWet/Dry
Accessory TypeShelf
FinishPoly-Green®
MaterialSteel
DescriptionWire
Package Quantity1
Manufacturers Part NumberS1424G
BrandNexel

Warranty

Warranty15 Year Limited

Compliance & Certifications

NSF CertifiedY