LabelMaster® NFPA® Standard Sign, 10-3/4"W x 10-3/4"L, Vinyl
Write a Review
|
Questions & Answers (0)
Product Description
LabelMaster's® National Fire Protection Association (NFPA®) Standard Labels are designed for easy identification of chemical hazards by firefighters and emergency responders who are concerned with burning, spilled or exploding materials. These safety labels meet the NFPA 704 standard and are printed with numerical ratings for health hazards, fire hazards, instability and specific hazards associated with a chemical under emergency fire or spill conditions. These 10-3/4 x 10-3/4-in. labels are printed on pressure-sensitive, weather-resistant vinyl and are sold individually
PRICE
$2.15
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-3/4 |
| Width | 10-3/4 in |
| Size | 10-3/4" x 10-3/4" |
Product Details
| Type | NFPA Standard Labels |
| Material | Vinyl |
| Package Quantity | 900 |
| Description | NFPA Standard Sign |
| Color | Multi-colored |
| Manufacturers Part Number | H-L98R |
| Brand | LabelMaster |