Nilfisk HEPA Filter For Use With Attix 19 XC
Write a Review
|
Questions & Answers (0)
Product Description
Certified HEPA filter (99.97% @ 0.3 microns). For use with: Nilfisk- Attix 19.
PRICE
$389.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 14 in |
| Height | 14 in |
| Weight | 7 lbs |
Product Details
| Type | HEPA Filter |
| Material | Paper |
| Package Quantity | 1 |
| Manufacturers Part Number | 107400564 |
| For Use With | Nilfisk |
| Brand | Nilfisk |