Features:
- Offers enhanced separation
- Prolongs the life of the equipment
- ((1) 20/30/55 Gal Wire Cage Coalescing Filter
- (1) Installation Hardware
Weights & Dimensions
| Length | 6-5/16 in |
| Width | 6-5/16 in |
| Height | 10-7/8 in |
| Weight | 0.2 lbs |
Product Details
| Type | Coalescing Filter |
| Color | Black |
| For Use With | PowerQUAD 20/30/55 Gallon Vacuums |
| Style | Coalescing |
| Material | Foam |
| Package Quantity | 1 |
| Description | 20/30/55 Gallon Wire Cage Coalescing Filter |
| Manufacturers Part Number | PQ638F |
| Brand | Guardair Corporation |