Nilfisk Hose Cuff For Use With VHS255, 2" Dia.
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | L01746306 |
| Type | Vacuum Hose Cuff |
| For Use With | VHS255 Wet/Dry HEPA Drum |
| Brand | Nilfisk |
Related Products
Accessory Kit, Oil & Chips, D50/50 TECNOIL: Kit includes: CV.0042.000 - Connector, 50/50 (2"/2"), Galvanized Steel, Vacuum to Hose Connection TA.0042.0000 - Hose, 50mm (2"), 3m (9.8'), Polyurethane Hose with Copper Spiral, for Liquids and Abrasive Materials, Blue SL.0015.0000 - Hose Cuff, 50mm (2"), Antistatic, for use with TA.0042.0000 Tool Side Only, Black SL.0022.0000 - Cone Nozzle, 50mm (2"), Rubber Antistatic, Black SL.0024.0000 - Connector, Straight, 50mm (2"), Galvanized Steel, Hose to Tool Connection TA.0020.0000 - Lance, 50mm (2") Connection, 500mm (19.6") in Length, 45 Degree ...
Accessory Kit, Oil & Chips, D80/50 TECNOIL: Kit includes: SL.0158.0020 - Connector, 80/50 (3"/2"), Galvanized Steel, Vacuum to Hose Connection TA.0042.0000 - Hose, 50mm (2"), 3m (9.8'), Polyurethane Hose with Copper Spiral, for Liquids and Abrasive Materials, Blue SL.0015.0000 - Hose Cuff, 50mm (2"), Antistatic, for use with TA.0042.0000 Tool Side Only, Black SL.0022.0000 - Cone Nozzle, 50mm (2"), Rubber Antistatic, Black SL.0024.0000 - Connector, Straight, 50mm (2"), Galvanized Steel, Hose to Tool Connection TA.0020.0000 - Lance, 50mm (2") Connection, 500mm (19.6") in Length, 45 Degree ...
Accessory Kit, Antistatic, wet or Dry D80/50: Kit includes: SL.0158.0020 - Connector, 80/50mm (3"/2"), Galvanized Steel, Vacuum to Hose Connection FH0027.50.20 - Hose, 50mm (2"), Light-weight Polyethylene, Conductive Copolymer with a Black Skimcoat, Black (20 ft.), includes FH0018 Hose Cuffs SL.0022.0000 - Cone Nozzle, 50mm (2"), Rubber Antistatic, Black SL.0024.0000 - Connector, Straight, 50mm (2"), Galvanized Steel, Hose to Tool Connection SL.0170.7016 - Doublebend Wand, 50mm (2"), Aluminum for Floor Brush or Squeegee TA.0139.0000 - Brush Strip, 430mm (16.9") for use with TA.0132.0000 ...
Features: Threads on quickly. High quality materials for long life. Durable construction. Tool Cuff Adapter. For Use With: HR2641, XAG06Z, XRH011TX, XRH01T, XRH01Z, XRH01ZVX, XRH03T, XRH03Z, XRH04T, XRH05PT, XRH05Z, XRH06ZB
Accessory Kit, Antistatic, wet or Dry D50/50: Kit includes: SL.1218.0020 - Connector, 50/50mm (2"/2"), Galvanized Steel, Vacuum to Hose Connection FH0027.50.20 - Hose, 50mm (2"), Light-weight Polyethylene, Conductive Copolymer with a Black Skimcoat, Black (20 ft.), includes FH0018 Hose Cuffs SL.0022.0000 - Cone Nozzle, 50mm (2"), Rubber Antistatic, Black SL.0024.0000 - Connector, Straight, 50mm (2"), Galvanized Steel, Hose to Tool Connection SL.0170.7016 - Doublebend Wand, 50mm (2"), Aluminum for Floor Brush or Squeegee TA.0139.0000 - Brush Strip, 430mm (16.9") for use with TA.0132.0000 ...