Nilfisk Vacuum HEPA filter For GD5 & GD10 Back - JAN-IVF505
Write a Review
|
Questions & Answers (0)
Product Description
Aftermarket filter to replace OEM# 1471104500 HEPA Filter. HEPA Filtration efficiency 99.99% @ 0.3µm. 4 Pack
PRICE
$459.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Depth | 5 in |
| Height | 2 in |
| Weight | 0.5 lbs |
Product Details
| Type | Vacuum HEPA Filter |
| For Use With | Nilfisk |
| Style | Janitized |
| Filtration | HEPA mic |
| Material | HEPA |
| Description | Nilfisk Aftermarket Vacuum HEPA Filter |
| Package Quantity | 4 |
| Manufacturers Part Number | JAN-IVF505 |
| Part Type | OEM |
| Brand | Nilfisk |