Features:
- Offers enhanced separation
- Prolongs the life of the equipment
- (1) 5/10 Gallon Wire Cage Coalescing Filter
- (1) Installation Hardware
Weights & Dimensions
| Length | 5-13/16 in |
| Width | 5-13/16 in |
| Height | 6-13/16 in |
| Weight | 0.1 lbs |
Product Details
| Type | Coalescing Filter |
| Color | Black |
| For Use With | PowerQUAD 5/10 Gallon Vacuums |
| Style | Coalescing |
| Material | Foam |
| Package Quantity | 1 |
| Description | 5/10 Gallon Wire Cage Coalescing Filter |
| Manufacturers Part Number | PQ637F |
| Brand | Guardair Corporation |