Nilofresh Rug & Room Deodorizer, 14 oz, Cucumber Melon Scent, 12/Case
Write a Review
|
Questions & Answers (0)
Product Description
Nilofresh Rug & Room Deodorizer contains the fast acting, long lasting Super N Concentrate which neutralizes odors rather than masking them. Nilofresh is non-toxic and biodegradable,making it user and environmentally friendly. A safe and economical alternative to ABRASIVE baking soda based deodorizers to eliminate odors caused by smoke, vomit, pets, urine, mold, mildew,food, and much more. Made In The USA.
PRICE
$63.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 14 oz |
Product Details
| Style | Powder |
| Type | Deodorizer |
| Scent | Cucumber melon |
| Size Type | 14 oz. |
| Package Quantity | 12 |
| Description | Rug & Room Deodorizer |
| Manufacturers Part Number | 12NFCMN |
| Dilution Ratio | RTU |
| Brand | Nilodor |