Nilotron Hand-Held Aerosols, 9.5 oz., Lemon Scent, 12/Case
|
Questions & Answers (0)
Product Description
Nilotron Handheld aerosols will instantly freshen the air in any office, business, or home environment. The Nilotron aerosol formula directly attaches to the odor molecules andconverts the odors to a pleasant fragrance. Handheld aerosol quickly freshens the air with every spray.
PRICE
$86.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 9.5 oz |
Product Details
| Style | Aerosol |
| Type | Air Freshener |
| Scent | Lemon |
| Size Type | 9.5 oz. |
| Package Quantity | 12 |
| Description | Hand-Held Aerosols |
| Manufacturers Part Number | 15AEL |
| Dilution Ratio | RTU |
| Brand | Nilodor |