Zep Air & Fabric Refresher RTU, 32 oz. Spray Bottle, Pleasant Scent, 12 Bottles/Case
Write a Review
|
Questions & Answers (0)
Product Description
Zep Air and Fabric Refresher is a ready-to-use odor eliminator which counteracts smoke, food and pet odors at the source to provide long lasting freshness.
PRICE
$169.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Style | Liquid |
| Type | Deodorizer |
| Scent | Pleasant |
| Size Type | 32 oz. |
| Package Quantity | 12 |
| Description | Air & Fabric Refresher RTU |
| Manufacturers Part Number | 135901 |
| Brand | Zep |