MSA V-Gard® Nitrometer,Contoured,Clear PC, Use With Chin Protector 8"W x 17"L x .04"H - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
MSA polycarbonate visors reliably protect against impact, chemical splash and UltraViolet radiation. They are the perfect solution for general and basic applications and can be worn with helmet-mounted ear muffs.
PRICE
$78.00 Sold in packages of 10 / $7.80 ea
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Width | 8 in |
Product Details
| Color | Clear |
| Series | V-Gard® |
| For Use With | MSA Frame and Hard Hat |
| Includes | Visor |
| Material | Polycarbonate |
| Description | V-Gard® Nitrometer, Contoured, PC, Use With Chin Protectors |
| Package Quantity | 10 |
| Manufacturers Part Number | 10115837 |
| Visor Color Family | Clear |
| Visor Material | Polycarbonate |
| Brand | MSA Safety |
Compliance & Certifications
| Certifications | ANSI Z87.1-2010 ;CSA Z94.3-2007 |