- Compact low profile design
- Full range of fittings
- One and two - gang device boxes.
Wiremold NM2027-15 Replacement Receptacle 15A, 120V, 15A, 4"L
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$24.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 1-1/8 in |
| Gauge | 2 ga |
| Strip Length | 4 in |
Product Details
| Amperage | 15 A |
| Series | Plugmold Plus NM2000 Series |
| Receptacle | Duplex |
| Voltage Rating | 120 V |
| Mounting Location | Screw On Mount |
| Material | Plastic |
| Description | Replacement Receptacle |
| Package Quantity | 1 |
| Manufacturers Part Number | NM2027-15 |
| Enclosure | Plastic |
| Number of Receptacles | 2 |
| Brand | Wiremold |
Compliance & Certifications
| Environmental Conditions | Dry Interior Locations |