Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Georgia-Pacific

Model # :WBB3183750

MPN #: 43716

Georgia-Pacific® Professional Pacific Blue Ultra Automated Foam Soap, 1200 mL Refill, 3/Case

Product Description
Easy lather, easy rinse, easy on the skin. Pacific blue ultra gentle foam soap contains a unique mild conditioning formula that leaves skin feeling fresh and is gentle enough for daily use. Designed to work with Pacific Blue Ultra soap dispensers.

Features:
  • pH-balanced to be gentle on the skin
  • Hypoallergenic and dermatologist tested for mildness and skin compatibility
  • Rich, luxurious foam for quick lathering to wash dirt and bacteria away
  • 100% recyclable bottles
  • 99% of product is emptied before replacement is needed with the bottles


PRICE
$99.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleRefill
TypeFoam
Capacity1200
ScentFragrance Free
Size Type1200 ml
Package Quantity3
DescriptionAutomated Foam Soap Refill
ColorClear
Manufacturers Part Number43716
For Use WithGeorgia-Pacific® Ultra Automated Touchless Soap/Sanitizer Dispensers
BrandGeorgia-Pacific