Non-Adherent Sterile Pads, 2" x 3" Pad, 100/Box
Write a Review
|
Questions & Answers (0)
Product Description
Sterile, individually wrapped sterile pads.
CLEARANCE PRICE
$8.70was $17.00
Save $8.30 (49%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 3 in |
| Size | 3" x 3" |
Product Details
| Type | Non-Adherent Pad |
| Material | Non-Adherent |
| Package Quantity | 100 |
| Description | Non Adherent Gauze Pads |
| Manufacturers Part Number | 64233 |
| For Use With | FIRST AID KITS |
| Brand | Dynarex |