First Aid Only Non-Adherent Pads, 2" x 3", 10/Box
Write a Review
|
Questions & Answers (0)
Product Description
2"x 3" Sterile Non-Adherent Pads with 10 per box.The non-stick pads are designed to cover and cushion large surface cuts, scrapes and burns with an absorbent, breathable 100% cotton filler without adhering to the wound. The ease of removal helps minimize trauma to the wound site. The pads can be cut to fit any size wound without separating. The pads are not made with natural rubber latex.
PRICE
$4.12
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2" x 3" |
Product Details
| Closure | No |
| Type | Non-Adherent Pad |
| Material | Non-Adherent |
| Package Quantity | 10 |
| Brand | First Aid Only |