Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pine-Sol

Model # :WBB3172781

MPN #: 60146CT

Pine-Sol® Multi-Surface Cleaner Disinfectant Concentrated, Pine Scent, 14 oz. Bottle, 12/Case

Product Description

With Pine-Sol® Multi-Surface Cleaner Disinfectant Concentrated, you only need one cleaner to fight tough dirt, grease and grime. Pine-Sol gives you 5x cleaning action as it deodorizes, cuts through grease, removes grime, tackles dirt and removes 99% of allergens, all while leaving a classic pine scent. EPA registered to kill 99% of germs including Influenza A virus and SARS-CoV-2 (cause of COVID-19) when used as directed, on hard nonporous surfaces. This 2x concentrated formula lasts 2x longer than the unconcentrated Pine-Sol® formula. One bottle does it all. Pine-Sol® is suitable for use on sealed wood, tile, stone, porcelain, glass and more when used as directed. Do not use on marble, aluminum, copper or wood that is unfinished, unsealed, unpainted, waxed, oiled or worn.

PRICE
$58.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size14 oz

Product Details

TypeLiquid Disinfectant
DisinfectantCitric Acid
Physical FormLiquid
ApplicationDisinfectant/Cleaner
For Use WithOffices, Day Care Centers, Schools, Hotels, Restaurants
ScentPine
Capacity14 oz.
Applicable MaterialsCeramics, Baked Enamel, Fiberglass, Laminates, Metal, Hard Plastic, Hard Vinyl
Size Type14OZ
Helps RemoveDirt, Grease, Grime
Packing TypeBottle
DescriptionMulti-Surface Cleaner Disinfectant Concentrated
Package Quantity12
Manufacturers Part Number60146CT
BrandPine-Sol

Compliance & Certifications

EPA Registration Number5813-135
EPA RegisteredYes