Fantastik® Multi-Surface Disinfectant Degreaser, Herbal, 32 oz. Spray Bottle
Write a Review
|
Questions & Answers (0)
Product Description
SC Johnson Professional Fantastik Multi-Surface Disinfectant Degreaser cleans and fights tough grease and grime. This all-purpose cleaner kills 99.9% of bacteria as it cleans and kills the Flu virus, E.coli and Salmonella. Plus, it cuts through tough grease and grime on just about any surface.
PRICE
$6.20
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Type | Spray Disinfectant |
| Scent | Herbal |
| Size Type | 32OZ |
| Disinfectant | Ammonium Chloride |
| Package Quantity | 1 |
| Description | Multi-Surface Disinfectant Degreaser |
| Manufacturers Part Number | 0005400000328 |
| Brand | Fantastik |
Compliance & Certifications
| Certifications | Kosher Certified; NSF D1 |
| EPA Registration Number | 89900-3 |