LabelMaster®PSR32R PG III Placard, Worded, Removable Vinyl, 25/Pack
Write a Review
|
Questions & Answers (0)
Product Description
There's no room for error when transporting toxic substances. Choose Labelmaster's Poison Worded Placards. These DOT placards meet the requirements of 49 CFR 172.500 for domestic and international shipments of hazardous materials by highway, rail and water. Using UV inks that retard peeling, chipping and fading, they are printed on highly durable removable vinyl that is ideal for limited time use, and can be removed with little or no residue. White and black, these Hazard Class 6 placards measure 273 x 273mm and are sold in packs of 25 or cases of 900.
PRICE
$89.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-3/4 in |
| Height | 10-3/4 in |
Product Details
| Type | Multiclass Placards with Tabs |
| Material | Vinyl |
| Package Quantity | 25 |
| Description | PG III Placard - Worded |
| Color | Orange |
| Manufacturers Part Number | PSR32R |
| Brand | LabelMaster |