Non-Pentrating Roof Mount - 1.66" OD and 30" Long - Gray
|
Questions & Answers (0)
Product Description
TheFRM-Seriesis a non-penetrating roof mount for DBS, off air antenna, satellite internet systems and surveillance cameras. Using standard 8" x 8" x 16" cinderblocks as ballast theFRM-Seriesprovides a good way to mount your equipment without damaging your roofing surface.
PRICE
$229.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35 in |
| Depth | 35 in |
| Height | 30-1/2 in |
| Weight | 27 lbs |
Product Details
| Assembly Required | Yes |
| Material | Galvannealed Steel |
| Package Quantity | 1 |
| Description | Non-Pentrating Roof Mount - 1.66" OD and 30" Long - Gray |
| Color | Gray |
| Manufacturers Part Number | FRM-166 |
| Brand | VMP |
Warranty
| Warranty | Forever Warranty |