Carson The Rock Series, 3-Way Panhead Aluminum Lightweight Tripod with Carrying Case, 65.1", Black
Write a Review
|
Questions & Answers (0)
Product Description
The Rock™ Series 65.1" 3-Way Fluid Panhead Aluminum Lightweight Tripod with Carrying Case, TR-400 Tripod is the ideal tripod for outdoor use. The TR-400 extends to 65.1" and features four-section, aluminum locking legs with quick shoe. The non-slip pivoting rubber feet ensure your view is perfect every time. The geared elevator provides smooth transitions for maximum viewing. It features a 3-way fluid panhead for smooth 360-degree movement and is perfect for outdoors photographers. In addition, The Rock™, TR-400 Tripod also features a quick release plate. It boasts a bubble level to ensure proper set up for viewing. The TR-400 features a hook to hang a weighted object for extra stability, especially in windier conditions. The tripod is sturdy and lightweight and can be used for scopes, binoculars or cameras.
PRICE
$99.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36.5 |
| Width | 37.1 in |
| Height | 65.1 in |
| Weight | 4 lbs |
Product Details
| Package Quantity | 1 |
| Color | Black |
| Series | The Rock Series Tripods |
| Manufacturers Part Number | TR-400 |
| Brand | Carson Optical |
Warranty
| Warranty | Lifetime Limited |