Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
MG Electronics

Model # :WBB3056015

MPN #: PGM25

MG Electronics 25-Watt Megaphone with Siren Alert

Product Description
Features:
  • 2 audio projection modes: voice talking & siren alert
  • Battery operated, required 8 'C' cell batteries (Not included)
  • Adjustable volume control
  • Power saving OFF switch
  • For indoor / outdoor use
  • Wrist strap included
Technical Specifications:
  • Power output: 25 Watts Max.
  • Audio projection range: up to 1,650 feet
  • Megaphone Dimensions: 9" x 14.5"
PRICE
$70.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9 in
Depth8-3/4 in
Height14-1/2 in

Product Details

TypeMegaphone
MaterialABS Plastic
Description25 Watt Megaphone with Siren Alert
ColorWhite
Manufacturers Part NumberPGM25
BrandMG Electronics

Warranty

Warranty90 days