Thermo Scientific Non-Slip Silicone Plate Cover, 6.69" Diameter, For RT Basic Magnetic Stirrers
Write a Review
|
Questions & Answers (0)
Product Description
Non-slip silicone plate cover (170mm) for RT Basic Magnetic Stirrers 88880009 and 88880010.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
PRICE
$32.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Plate Size | 6.69" Diameter in |
| Diameter | 6-11/16 in |
Product Details
| Type | Non-Slip Silicone Plate Cover |
| Plate Material | Silicone |
| Material | Silicone |
| Description | Non-Slip Silicone Plate Cover |
| Features | Improves vessel grip/stability |
| Color | White |
| Manufacturers Part Number | 88880145 |
| For Use With | RT Basic Magnetic Stirrers |
| Shape | Round |
| Brand | Thermo Scientific |