Norton 66252809714 Gemini Circular Saw Cut-Off Wheel 6" x .040" x 5/8" 60 Grit Aluminum Oxide Type 1 - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Our 100% aluminum oxide abrasive has been infused with a new bond technology and processed to outlast and out-cut competitive aluminum oxide blades. Operators will notice and appreciate the low kerf loss and added comfort. Available in Type 01/41 straight and Type 27/42 depressed center wheels. Quality A/O -For cutting alloys, steels/ferrous metals -Full fiberglass reinforcement-Straight, stable cuts -Fast, burr-free cutting, low kerf loss.
Applications are: Right angle grinding
Applications are: Right angle grinding
PRICE
$230.00 Sold in packages of 25 / $9.20 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 5/8 in |
| Thickness | .04 in |
| Diameter | 6 in |
Product Details
| Max RPM | 10185 rpm |
| Series | Gemini |
| Converted Form | Circular Saw Cut-Off Wheel |
| For Use With | Right Angle Grinding |
| Wheel Type | Type 1 |
| Grit | 60 |
| Tool Compatibility | Circular Saws |
| Manufacturers Part Number | 66252809714 |
| Grade | Medium |
| Abrasive Material | Aluminum Oxide |
| Brand | Norton |
Warranty
| Warranty | 1 yr |