3M™ Silver Cut-off Wheel, 4-1/2" x 0.4" x 7/8" T1, Ceramic Grain, 36 Grit - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Silver Cut-off Wheels contain 3M's newly engineered precision-shaped grain designed to deliver an unbeatable combination of performance and value.
PRICE
$157.50 Sold in packages of 50 / $3.15 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 7/8 in |
| Thickness | .4 in |
| Diameter | 4-1/2 in |
Product Details
| Max RPM | 13300 rpm |
| Manufacturers Part Number | 87464 |
| Wheel Type | Type 1 |
| Grit | 36 |
| Grade | Coarse |
| Tool Compatibility | Cut-Off Wheel Tools |
| Abrasive Material | Ceramic Grain |
| Brand | 3M |