Norton 66253161395 Gemini Bench and Pedestal Wheel 10" x 1-1/2" x 1-1/4" 60 Grit Aluminum Oxide
Write a Review
|
Questions & Answers (0)
Product Description
The Norton bench and pedestal wheel line consists of all wheel diameters and arbor sizes, abrasive types and grit sizes. Our offering answers all metal removal, deburring, shaping and sharpening needs: white aluminum oxide for high-speed tool steels, brown aluminum oxide for carbon steel, and silicon carbide for non-ferrous metals and carbide tooling. Quality, gray aluminum oxide for general purpose applications on steel -Medium grit for light stock removal, deburring and shaping.
Applications are: Offhand Grinding
Applications are: Offhand Grinding
PRICE
$119.95
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 1-1/4 in |
| Thickness | 1.5 in |
| Diameter | 10 in |
Product Details
| Max RPM | 2485 rpm |
| Series | Gemini |
| Converted Form | Bench and Pedestal Wheel |
| For Use With | Offhand Grinding |
| Wheel Type | Type 1 |
| Grit | 60 |
| Tool Compatibility | Bench Grinders |
| Manufacturers Part Number | 66253161395 |
| Grade | Medium |
| Abrasive Material | Aluminum Oxide |
| Brand | Norton |
Warranty
| Warranty | 1 yr |