Norton 66254425332 Neon Fiber Disc 4-1/2" x 7/8" Seeded Gel Ceramic 120 Grit - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Norton 66254425332 Neon Fiber Disc 4-1/2" x 7/8" Seeded Gel Ceramic 120 Grit
The most heavy-duty of coated abrasive discs with resin over resin construction on heavy-duty vulcanized fiber backing. Designed for applications ranging from heavy stock removal to surface blending. Used with back-up pads on portable angle grinders. Fastest cut rate on stainless steel and exotic materials. 100 % ceramic alumina grain. Reduced heat & loading. Superb grain retention extends life.
Applications are: Right angle grinding
The most heavy-duty of coated abrasive discs with resin over resin construction on heavy-duty vulcanized fiber backing. Designed for applications ranging from heavy stock removal to surface blending. Used with back-up pads on portable angle grinders. Fastest cut rate on stainless steel and exotic materials. 100 % ceramic alumina grain. Reduced heat & loading. Superb grain retention extends life.
Applications are: Right angle grinding
PRICE
$135.00 Sold in packages of 25 / $5.40 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Backing Weight | FIB3 |
| Center Hole Diameter | 7/8 in |
| Diameter | 4-1/2 in |
Product Details
| Max RPM | 11000 rpm |
| Coat Type | Closed |
| Color | Orange |
| Series | Blaze |
| Disc Type | Fiber Disc |
| For Use With | Right Angle Grinding |
| Grit | 120 |
| Backing Material | Fiber |
| Tool Compatibility | Right Angle Grinders |
| Manufacturers Part Number | 66254425332 |
| Grade | Fine |
| Abrasive Material | Seeded Gel Ceramic |
| Brand | Norton |
Warranty
| Warranty | 1 yr |