Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Norton

Model # :WBB2202186

MPN #: 66623325028

Norton 66623325028 Bear-Tex Non-Woven Quick-Change Disc 1" Dia. FIN Grit Aluminum Oxide Type II - Pkg Qty 50

Product Description
Features:

  • For final surface blending
  • Patented Vortex A/O grain provides the most consistent cutting and finishing in industry
  • Smear-free finishes


Applications are: Die Grinding

CLEARANCE PRICE
$35.00  Sold in packages of 50 / $0.70 ea

was $62.50
Save $27.50 (44%)
1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter1 in

Product Details

Max RPM30000 rpm
TypeT2
ColorGreen
SeriesBear-Tex
Disc TypeQuick Change Disc
For Use WithDie Grinding
Grit80
Backing MaterialSurface Conditioning
Tool CompatibilityDie Grinders
Manufacturers Part Number66623325028
GradeFine
Abrasive MaterialAluminum Oxide
Attachment TypeTS
BrandNorton

Warranty

Warranty1 yr