Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Norton

Model # :WBB2202170

MPN #: 66261121049

Norton 66261121049 BlueFire Quick-Change Cloth Disc 2" Dia. 80 Grit Zirconia Alumina Type III - Pkg Qty 25

Product Description
Features:

  • Zirc grain
  • Up to 30% longer life
  • Reduced grain shedding
  • Waterproof backing
  • Minimal loading
  • For soft metals, wood; stainless steel, carbon steel


Applications are: Die Grinding

PRICE
$48.00  Sold in packages of 25 / $1.92 ea

Min. purchase quantity is 3
3
3
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter2 in

Product Details

Max RPM30000 rpm
TypeT3
Coat TypeClosed
ColorBlue
SeriesBlueFire
Disc TypeQuick Change Disc
For Use WithDie Grinding
Grit80
Backing MaterialPolyester
Tool CompatibilityDie Grinders
Manufacturers Part Number66261121049
GradeMedium
Abrasive MaterialZirconia Alumina
Attachment TypeTR
BrandNorton

Warranty

Warranty1 yr