Norton 66261130334 Paper WP Sheet 9" x 11" 600 Grit Silicon Carbide - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Paper sheets and rolls are engineered for optimum performance when sanding metal, wood, composites and painted surfaces. The sheets are packed in protective packaging to eliminate waste and permit easy, neat storage. Silicon carbide abrasive. Fast cut with excellent finish in wet applications. Strong, flexible, waterproof backing, Ideal for aggressive applications.
Applications are: Light-duty metal sanding, primer sanding, defect removal from painted surfaces, filler sanding, sanding and finishing of composites and fiberglass, bare wood sanding, sanding between sealer coats
Applications are: Light-duty metal sanding, primer sanding, defect removal from painted surfaces, filler sanding, sanding and finishing of composites and fiberglass, bare wood sanding, sanding between sealer coats
PROMOTIONAL PRICE
$68.50 Sold in packages of 50 / $1.37 ea
was $107.50Save $39.00 (36%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 9 in |
| Backing Weight | C |
Product Details
| Coat Type | Closed |
| Color | Black |
| Converted Form | Paper WP Sheet |
| For Use With | Light-Duty Metal Sanding, Primer Sanding, Filler Sanding, Bare Wood Sanding |
| Grit | 600 |
| Backing Material | Waterproof Paper - Latex |
| Tool Compatibility | Manual and Electric Sanders |
| Manufacturers Part Number | 66261130334 |
| Grade | Super Fine |
| Abrasive Material | Silicon Carbide |
| Brand | Norton |
Warranty
| Warranty | 1 yr |