Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Post-it® Note Pad 65436VAD90, 3" x 3", Canary Yellow, 100 Sheets, 36/Pack

Post-it® Note Pad 65436VAD90, 3" x 3", Canary Yellow, 100 Sheets, 36/Pack

Item #: WBB1598136

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

$64.57 up to 27% OFF

Price: $52.95

Save $2.65 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $52.95 ea.
  • Buy 3-5 $48.95 ea.
  • Buy 6+ $46.95 ea.

Quantity

Customers Also Viewed

Post-it® Notes Mini Cubes, 2 x 2 Size, 400 Sheets/Pad, 3 Cubes/Pack

Post-it® Notes Mini Cubes, 2 x 2 Size, 400 Sheets/Pad, 3 Cubes/Pack

Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

BIC® Soft Feel Ballpoint Retractable Pen, Black, 1mm, Medium, 36/Pack

BIC® Soft Feel Ballpoint Retractable Pen, Black, 1mm, Medium, 36/Pack

Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack

Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack

Post-it® Notes Pastel Notes Value Pk 65324APVAD, 1-1/2" x 2", Pastel, 100 Sheets, 24/Pack

Post-it® Notes Pastel Notes Value Pk 65324APVAD, 1-1/2" x 2", Pastel, 100 Sheets, 24/Pack

3M™ Self-Sticking Notes, 3"x3", 100 Sheets/Pad, 24 Pads/Pk, Yellow

3M™ Self-Sticking Notes, 3"x3", 100 Sheets/Pad, 24 Pads/Pk, Yellow

Post-it® Notes Cabinet Pk 65418BRCP, 3" x 3", Bright, 100 Sheets, 18/Pack

Post-it® Notes Cabinet Pk 65418BRCP, 3" x 3", Bright, 100 Sheets, 18/Pack

Post-it® Super Sticky Note Pads 65424SSANCP, 3" x 3", Electric Glow, 70 Sheets, 24/Pack

Post-it® Super Sticky Note Pads 65424SSANCP, 3" x 3", Electric Glow, 70 Sheets, 24/Pack

Universal One® Standard Self-Stick Bright Pads, 3 x 3, 4 Colors, 12 100-Sheet Pads/Pack

Universal One® Standard Self-Stick Bright Pads, 3 x 3, 4 Colors, 12 100-Sheet Pads/Pack

Post-it® Super Sticky Pop-Up Notes R3306SST, 3" x 3", Tropic Breeze, 90 Sheets, 6/Pack

Post-it® Super Sticky Pop-Up Notes R3306SST, 3" x 3", Tropic Breeze, 90 Sheets, 6/Pack

Post-it® Super Sticky Large Format Notes 6845SSPL, 8" x 6", Electric Glow, 45 Sheets, 4/Pack

Post-it® Super Sticky Large Format Notes 6845SSPL, 8" x 6", Electric Glow, 45 Sheets, 4/Pack

Post-it® Notes Pastel Notes Value Pk 65424APVAD, 3" x 3", Pastel, 100 Sheets, 24/Pack

Post-it® Notes Pastel Notes Value Pk 65424APVAD, 3" x 3", Pastel, 100 Sheets, 24/Pack

Post-it® Pop-up Notes Dispenser, 3 in x 3 in, Black Dispenser, 50 Sheets/Dispenser, 1/Pack

Post-it® Pop-up Notes Dispenser, 3 in x 3 in, Black Dispenser, 50 Sheets/Dispenser, 1/Pack

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box

Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box

Free Shipping

Sharpie® King Size Permanent Marker, Chisel, Black Ink - Pkg Qty 12

Sharpie® King Size Permanent Marker, Chisel, Black Ink - Pkg Qty 12

Universal Economy Woodcase Pencil, HB #2, Yellow Barrel, 144/Pack

Universal Economy Woodcase Pencil, HB #2, Yellow Barrel, 144/Pack

Top-Load Poly Sheet Protectors, Heavy Gauge, Clear, 50/Box

Top-Load Poly Sheet Protectors, Heavy Gauge, Clear, 50/Box

Wilson Jones® Visitors Register Book, 9-1/2" x 12-1/2", Black Hardcover, 208 Pages/Book

Wilson Jones® Visitors Register Book, 9-1/2" x 12-1/2", Black Hardcover, 208 Pages/Book

Post-it® Note Pad 65436VAD90, 3" x 3", Canary Yellow, 100 Sheets, 36/Pack

When you're in the market for self-stick pads, trust the name that started it all Perfect for everyday notes and reminders, these notes are just what you need to stay mindful of important tasks. Repositionable, nonmarking adhesive makes them great for indexing, tabbing, color-coding and more.


This product arrives to most customers in 2-3 business days.

Weights & Dimensions

  • Depth 6 in
  • Paper Size 3 x 3
  • Width 3 in
  • Height 3 in

Product Details

  • Description Note Pad
  • Adhesive Standard
  • Paper Type Post It/Sticky Note
  • Package Quantity 100 Sheets, 36/Pack
  • Brand Post-it
  • Supply Type Basic Supplies
  • Style Post It/Sticky Notes
  • Manufacturers Part Number 65436VAD90
  • Color Family Yellow
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Post-it® Note Pad 65436VAD90, 3" x 3", Canary Yellow, 100 Sheets, 36/Pack

Post-it® Note Pad 65436VAD90, 3" x 3", Canary Yellow, 100 Sheets, 36/Pack

Item #: WBB1598136

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant