Sparco™ Notebook Filler Paper, 8" x 10-1/2", Wide Ruled, 3-Hole Punched, White, 200 Sheet/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Standard filler paper is three-hole punched to fit any standard three-ring binder or folder. Each 16 lb. sheet features a red margin line and faint blue ruling.
PRICE
$4.43
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Height | 10-1/2 in |
| Paper Weight | 16 lbs |
Product Details
| Type | Filler Paper |
| Color | White |
| Punched Holes | 3 |
| Paper Type | Filler & Graph Paper |
| Ruling | Wide |
| Package Quantity | 200 Sheets/Pack |
| Description | Notebook Filler Paper |
| Features | Bleed-Resistant, 3-Hole Punched |
| Manufacturers Part Number | SPR82122 |
| Brand | Sparco |