Post-it Notes stick securely and remove cleanly, featuring a unique adhesive designed for use on paper. Great to call out important information or leave notes in calendars or planners. Step into a lush garden of color to help your ideas bloom with the Floral Fantasy collection. America's #1 favorite sticky note, Post-it Notes are recyclable.
Post-it® Notes Cabinet Pk 65418BRCP, 3" x 3", Bright, 100 Sheets, 18/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$40.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 3-3/16 in |
| Height | 3 in |
| Paper Size | 3 x 3 |
Product Details
| Supply Type | Basic Supplies |
| Color | Assorted |
| Paper Type | Post It/Sticky Note |
| Style | Post It/Sticky Notes |
| Package Quantity | 100 Sheets, 18/Pack |
| Description | Notes Cabinet Pack |
| Manufacturers Part Number | 65418BRCP |
| Adhesive | Standard |
| Brand | 3M Post-it |