Post-it® Notes Original Pads, Collection Colors, 1.38"x1.88", 100 Sheets/Pad, 24 Pads/PK
Write a Review
|
Questions & Answers (0)
Product Description
Post-it® Notes stick securely and remove cleanly, featuring a unique adhesive designed for use on paper. America's #1 favorite sticky note, they are great to call out important information or leave notes in calendars or planners. Imagine yourself at the shore with the coastal tones of the Beachside Café collection. Post-it® Notes are recyclable.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$21.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Depth | 4 in |
| Height | 2 in |
| Paper Size | 1-1/2 x 2 |
Product Details
| Supply Type | Basic Supplies |
| Color | Assorted |
| Paper Type | Post It/Sticky Note |
| Style | Post It/Sticky Notes |
| Package Quantity | 100 Sheets, 24/Pack |
| Description | Pastel Notes Value Pack |
| Manufacturers Part Number | 65324APVAD |
| Adhesive | Standard |
| Brand | 3M Post-it |