Replacement Nozzle For Dyna-Glo Kerosene Heater
|
Questions & Answers (0)
Product Description
Part replacement for Dyna-Glo select kerosene heater model series: KFA50DGD, KFA220DGD, KFA220WH
PRICE
$44.95
1
1
Expected on or around 11/21/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/4 in |
| Width | 1/2 in |
| Height | 1/2 in |
| Weight | 1 lbs |
Product Details
| Type | Accessory |
| Includes | Nozzle Seal, Spring, Washer |
| Material | Brass |
| Series | Dyna-Glo Kerosene Heater |
| Manufacturers Part Number | SP-KFA1011 |
| For Use With | KFA50DGD, 220 |
| Brand | Dyna-Glo |