Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
National Public Seating

Model # :WBB725109

MPN #: CBG96-PBTMPCCHCH

NPS® Mobile Convertible Bench Unit, Particleboard, 96"Lx29"W, Cherry

Product Description
Convertible Bench Units from National Public Seating are perfect for a variety of uses. Built on a solid 14-gauge steel frame, tabletops & benches are protected with a high pressure laminate top and a phenolic backer sheet making them power washable. They can be used in 3 settings: as a comfortable bench with a back, a table with a bench or combine 2 units using the built-in ganging devices to create one large table. The change is safe, easy and fast. Units fold and nest beautifully for perfect storage. For added safety, two locking casters prevent units from rolling while in use and benches do not touch the tops when folding, preventing fingers from being pinched.

Features:

  • Create One Large Table by Combining Single Bench Units, Using the Included Built-in Ganging Devices
  • Non-Marring Reinforced Nylon Glides with Steel Inserts Installed Over Leg Uprights
  • 6 Casters, 2 Locking Casters Always Stay on the Floor and Locking Casters Can Be Engaged to Prevent Tables From Moving
  • Flip-Up Benches Make for Compact Folding and Convenient Storage
  • 16-Gauge Aprons
  • Tables & Benches Fold and Nest Beautifully for Perfect Storage
  • Use as a Comfortable Bench with Back for Assembly Seating
  • 15 year warranty


Opened as Table: 8' Lx 29"W x 29"H
Opened as Bench: 8'L x 28"W x 34"H
Folded (Nested): 8'L x 12"W x 34"H

PRICE
$1,195.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 ft
Width29 in
Height29 in
Weight Capacity250 lbs
Seat Width12 in
Seat Height17 in
Folded Width12 in
Max Table Height29 in
Table Width29 in
Folded Length96 in
Folded Height34 in
Table Length96 in
Min Table Height29 in

Product Details

Assembly RequiredNo
Manufacturers Part NumberCBG96-PBTMPCCHCH
ShapeRectangular
BrandNational Public Seating
TypeConvertible Bench
ColorRed
Top Color FamilyCherry
Number of Seats5
Seat Color FamilyCherry
DescriptionMobile Convertible Bench Unit
Frame MaterialSteel
Leg TypeFixed
Top EdgeVinyl T-Mold
Seat MaterialParticleboard
Top MaterialParticleboard

Warranty

Warranty15 yr

Compliance & Certifications

CertificationsADA, MAS Certified Green, UL